420® Permalock®
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Jaw length 1.12 In
- Number of adjustment 5
- The original straight jaw tongue & groove pliers provide a strong, versatile grip for use in both directions
- Reliable permalock® fastener eliminates nut and bolt failure with increased joint strength
- Strong 90°, laser-hardened teeth for superior grip and longevity
- Forged high carbon U.S. Steel for maximum strength and durability is specially coated for ultimate rust prevention
- Undercut tongue & groove won’t slip
- Channellock blue® grips for comfort
- Made in USA
Documents
Specifications
- Collection:
- 420® Permalock®
- Color Finish Name:
- Polished Steel
- Groove Positions:
- 5
- Handle Material:
- Vinyl
- Jaw Capacity (in):
- 1.5 in
- Jaw Depth (in):
- 1.12 in
- Length:
- 9-1/2 in
- Material:
- High Carbon Steel
- Material Type:
- C1080
- Number of Tools Included:
- 1
- Thickness:
- 0.47 in
- Tool Type:
- Plier
- Weight:
- 0.87 lb
- Width:
- 3-22/25 in