This product requires certification to purchase.

You last purchased this on
 
Channellock

430®

  • Fast #
  • Part #C430
  • Item #16500
  • Manufacturer Part #430
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Channellock

430®

  • Fast #
  • Part #C430
  • Item #16500
  • Manufacturer Part #430
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 1800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Jaw length 1.38 In
  • Number of adjustment 7
  • The original straight jaw tongue & groove pliers provide a strong, versatile grip for use in both directions
  • Reliable permalock® fastener eliminates nut and bolt failure with increased joint strength
  • Strong 90°, laser-hardened teeth for superior grip and longevity
  • Forged high carbon U.S. Steel for maximum strength and durability is specially coated for ultimate rust prevention
  • Undercut tongue & groove won’t slip
  • Channellock blue® grips for comfort
  • Made in USA
  • Requires Certification

Documents


Specifications

Collection:
430®
Color Finish Name:
Polished Steel
Groove Positions:
7
Handle Material:
Vinyl
Handle Type:
Dipped
Jaw Capacity (in):
2 in
Jaw Depth (in):
1.38 in
Length:
10 in
Material:
High Carbon Steel
Material Type:
C1080
Number of Tools Included:
1
Thickness:
0.44 in
Tool Type:
Plier
Weight:
1.19 lb
Width:
3-22/25 in