This product requires certification to purchase.

2.25 in. Plier

You last purchased this on
 
Channellock

440® Permalock® 2.25 in. Plier

  • Fast #
  • Part #C440
  • Item #51453
  • Manufacturer Part #440
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Channellock

440® Permalock® 2.25 in. Plier

  • Fast #
  • Part #C440
  • Item #51453
  • Manufacturer Part #440
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 1040
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Jaw length 1.5 In
  • Number of adjustment 7
  • The original straight jaw tongue & groove pliers provide a strong, versatile grip for use in both directions
  • Reliable permalock® fastener eliminates nut and bolt failure with increased joint strength
  • Strong 90°, laser-hardened teeth for superior grip and longevity
  • Forged high carbon U.S. Steel for maximum strength and durability is specially coated for ultimate rust prevention
  • Undercut tongue and groove won’t slip
  • Channellock blue® grips for comfort
  • Made in USA
  • Requires Certification

Documents


Specifications

Collection:
440® Permalock®
Color Finish Name:
Polished Steel
GSA Approved:
No
Groove Positions:
7
Handle Material:
Plastic
Handle Type:
Grip
Jaw Capacity (in):
2.25 in
Jaw Depth (in):
1.5 in
Jaw Width (in):
0.5 in
Length:
12 in
Material:
High Carbon Steel
Material Type:
C1080
Number of Tools Included:
1
Thickness:
0.5 in
Tool Type:
Plier
Weight:
1.64 lb
Width:
3-22/25 in