This product requires certification to purchase.

5PC PRECISION SCREWDRIVER SET ACETATE HANDLE CHROME SHAFT

You last purchased this on
 
Channellock

5PC PRECISION SCREWDRIVER SET ACETATE HANDLE CHROME SHAFT

  • Fast #
  • Part #CSD5A
  • Item #7360972
  • Manufacturer Part #SD-5A
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Channellock

5PC PRECISION SCREWDRIVER SET ACETATE HANDLE CHROME SHAFT

  • Fast #
  • Part #CSD5A
  • Item #7360972
  • Manufacturer Part #SD-5A
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Set Includes: Phillips #000 x 1.5", #000 x 2", #0 x 2.5" and slotted 3/32" x 2", 1/8" x 2.25" screw drivers
  • High torque acetate handles for superior durability and solvent resistance
  • Custom heat-treated alloy steel blades
  • Nickel chrome finish for exceptional corrosion resistance
  • Precision machined vapor blast tips for a precise fit
  • Requires Certification

Specifications

Color Finish Name:
Nickel Chrome
Length:
9-3/50 in
Material:
Alloy Steel
Number of Tools Included:
5
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING NICKEL WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. For more information visit www.P65Warnings.ca.gov
Tool Type:
Screwdriver
Weight:
0.32 lb
Width:
4-3/4 in