7-3/4 x 1 in. Plier
7-3/4 x 1 in. Plier
Frequently Purchased Together
Product Details
Product Details
- High leverage
- Curved diagonal
- Laser heat-treated cutting edges last longer
- CHANNELLOCK® uses high-carbon steel for superior performance on the job and specially coated for ultimate rust prevention
- CHANNELLOCK BLUE® grips for comfort
- Made in USA
Documents
Specifications
- Color Finish Name:
- Polished Steel
- Handle Material:
- Vinyl
- Jaw Capacity (in):
- 1 in
- Jaw Depth (in):
- 1.02 in
- Length:
- 7-3/4 in
- Material:
- High Carbon Steel
- Material Type:
- C1080
- Number of Tools Included:
- 1
- Thickness:
- 0.49 in
- Tool Type:
- Plier
- Weight:
- 0.696 lb
- Width:
- 2-22/25 in