This product requires certification to purchase.

7 x 2/5 in. Plier

You last purchased this on
 
Channellock

7 x 2/5 in. Plier

  • Fast #
  • Part #CGS2
  • Item #987501
  • Manufacturer Part #GS-2
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Channellock

7 x 2/5 in. Plier

  • Fast #
  • Part #CGS2
  • Item #987501
  • Manufacturer Part #GS-2
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Set Includes: 7" HL Diag Cutting Pliers and 9.5" Tongue & Groove
  • Laser heat-treated teeth and cutting edges grip better and last longer
  • CHANNELLOCK® uses high-carbon steel for superior performance on the job and specially coated for ultimate rust prevention
  • CHANNELLOCK BLUE® grips for comfort
  • Requires Certification

Documents


Specifications

Color Finish Name:
Polished Steel
GSA Approved:
No
Jaw Capacity (in):
2/5 in
Length:
12 in
Material:
High Carbon Steel
Material Type:
C1080
Number of Tools Included:
2
Tool Type:
Plier Set
Weight:
1.23975 lb
Width:
6-1/2 in