This product requires certification to purchase.

8 Piece Professional Tool Set

You last purchased this on
 
Channellock

8 Piece Professional Tool Set

  • Fast #
  • Part #CTOOLROLL8
  • Item #7360990
  • Manufacturer Part #TOOL ROLL-8
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Channellock

8 Piece Professional Tool Set

  • Fast #
  • Part #CTOOLROLL8
  • Item #7360990
  • Manufacturer Part #TOOL ROLL-8
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Set INCLUDES: 6.5, 10, and 12-inch Tongue & Groove Pliers, 9.5-inch XLT™ Linemen's Pliers, 8-inch WideAzz® Adjustable Wrench, 8-inch Long Nose Pliers with cutter, 7-Inch XLT™ Diagonal and End Cutting Pliers.
  • Model 440®/430®/426: The ORIGINAL STRAIGHT JAW Tongue and Groove Pliers provide a strong, versatile grip for use in both directions
  • Model 369: CUTS ACSR
  • Model 8WCB: WIDEAZZ® jaws are up to 75% wider than a standard wrench of the same size
  • Model 317: PRECISE narrow nose design provides accessibility for hard-to-reach applications
  • Model 337/357/369: XTREME LEVERAGE TECHNOLOGY (XLT™) increases performance and reduces hand fatigue
  • Tongue & Groove Pliers: STRONG 90-degree teeth for superior grip and longevity
  • Cutting Pliers: LASER heat-treated cutting edges perform better and last longer
  • Long Nose and Linemen's Pliers: CROSSHATCH TEETH provide maximum grip
  • Requires Certification

Specifications

Color Finish Name:
Polished Steel
GSA Approved:
No
Jaw Capacity (in):
0.87 in;1.5 in;2.25 in;1.18 in
Length:
11 in
Material:
High Carbon Steel
Material Type:
C1080
Number of Tools Included:
8
Proposition 65:
WARNING. This product can expose you to chemicals including nickel, lead, and chromium which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Tool Type:
Tool Set
Weight:
6.168 lb
Width:
3-1/2 in