8 x 1.5 in. Plier
8 x 1.5 in. Plier
Frequently Purchased Together
Product Details
Product Details
- Patented SAFE-T-STOP® feature prevents finger pinch
- Right angle, laser heat-treated teeth grip better and last longer
- Undercut tongue & groove design won't slip
- PermaLock® fastener eliminates nut and bolt failure
- Patented reinforcing edge minimizes stress breakage
- CHANNELLOCK® uses high-carbon steel for superior performance on the job and specially coated for ultimate rust prevention
- CHANNELLOCK BLUE® grips for comfort
Documents
Specifications
- Color Finish Name:
- Polished Steel
- Groove Positions:
- 4
- Handle Material:
- Vinyl
- Jaw Capacity (in):
- 1.5 in
- Jaw Depth (in):
- 1.12 in
- Length:
- 8 in
- Material:
- High Carbon Steel
- Material Type:
- C1080
- Number of Tools Included:
- 1
- Thickness:
- 0.4 in
- Tool Type:
- Plier
- Weight:
- 0.708 lb
- Width:
- 3-22/25 in