Adjustable Wrench
Adjustable Wrench
Frequently Purchased Together
Product Details
Product Details
- Greater jaw capacity supports larger nuts and bolts
- Longer jaws grip better, thinner jaws give greater access in tight spaces
- Measurement scales (in. on front mm. on reverse) are handy for sizing nuts, pipe and tube diameters
- 4 thread knurl & non-protruding jaws provide greater capacity; minimal head width improves performance in confined spaces
- Chrome vanadium steel construction
- Made in Spain
Documents
Specifications
- Application:
- Nuts, Pipe
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Handle Material:
- Chrome Vanadium Steel
- Length:
- 12 in
- Material:
- Chrome Vanadium Steel
- Maximum Capacity:
- 1-1/2 in
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Thickness:
- 3/4 in
- Weight:
- 1.56 lb
- Width:
- 3-21/50 in
- WrenchType:
- Adjustable