This product requires certification to purchase.

You last purchased this on
 
Channellock

  • Fast #
  • Part #C426
  • Item #33402
  • Manufacturer Part #426
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Channellock

  • Fast #
  • Part #C426
  • Item #33402
  • Manufacturer Part #426
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 2880
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Right angle, laser heat-treated teeth grip better and last longer
  • Undercut tongue & groove design won't slip
  • PermaLock® fastener eliminates nut and bolt failure
  • Patented reinforcing edge minimizes stress breakage
  • CHANNELLOCK® uses high-carbon steel for superior performance on the job and specially coated for ultimate rust prevention
  • CHANNELLOCK BLUE® grips for comfort
  • Made in USA
  • Requires Certification

Specifications

Color Finish Name:
Polished Steel
GSA Approved:
No
Groove Positions:
5
Handle Material:
Vinyl
Jaw Capacity (in):
0.87 in
Jaw Depth (in):
0.81 in
Length:
6-1/2 in
Material:
High Carbon Steel
Material Type:
C1080
Number of Tools Included:
1
Thickness:
0.47 in
Tool Type:
Plier
Weight:
0.37 lb
Width:
2-22/25 in