This product requires certification to purchase.

You last purchased this on
 
Channellock

  • Fast #
  • Part #C804
  • Item #93156
  • Manufacturer Part #804
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Channellock

  • Fast #
  • Part #C804
  • Item #93156
  • Manufacturer Part #804
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Greater jaw capacity supports larger nuts and bolts
  • Longer jaws grip better, thinner jaws give greater access in tight spaces
  • Measurement scales (in. on front mm. on reverse) are handy for sizing nuts, pipe and tube diameters
  • 4 thread knurl & non-protruding jaws provide greater capacity; minimal head width improves performance in confined spaces
  • Chrome vanadium steel construction
  • Made in Spain
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Handle Material:
Vinyl
Jaw Capacity (in):
0.51 in
Length:
4-1/2 in
Material:
Chrome Vanadium Steel
Maximum Capacity:
51/100 in
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thickness:
0.33 in
Tool Type:
Adjustable Wrench
Weight:
0.134 lb
Width:
3-1/4 in
WrenchType:
Adjustable