This product requires certification to purchase.

You last purchased this on
 
Channellock

  • Fast #
  • Part #C908
  • Item #174468
  • Manufacturer Part #908
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Channellock

  • Fast #
  • Part #C908
  • Item #174468
  • Manufacturer Part #908
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cuts and strips AWG 10-22
  • Crimps insulated and non-insulated wire
  • Cuts bolt sizes: 10-24, 6-32, 8-32, 10-32, 4-40
  • Lean plier nose pulls and loops wire
  • Precision ground cutters
  • Laser etched marking for lasting indication of wire gauges
  • CHANNELLOCK BLUE® grips for comfort
  • Joint width: 1-12/25"
  • Handle span: 2-9/50"
  • Made in the USA
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Black, Blue
Cutting Capacity:
10-22 AWG
Gauge (metal):
22 ga
Handle Material:
Comfort Grip
Jaw Depth (in):
1.68 in
Length:
8-1/4 in
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Thickness:
0.34 in
Tool Type:
Wire Stripper
Weight:
0.48 lb
Width:
1-12/25 in