This product requires certification to purchase.

2 in - 4 in Cable Cutter

You last purchased this on
 
Channellock

Code Blue® 2 in - 4 in Cable Cutter

  • Fast #
  • Part #C911CB
  • Item #2639589
  • Manufacturer Part #911CB
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Channellock

Code Blue® 2 in - 4 in Cable Cutter

  • Fast #
  • Part #C911CB
  • Item #2639589
  • Manufacturer Part #911CB
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cable cutter
  • Cuts up to 4/0 aluminum and 2/0 copper
  • Not for steel or ACSR
  • CHANNELLOCK® uses high-carbon steel for superior performance on the job and specially coated for ultimate rust prevention
  • Code Blue® grips are designed for durability and comfort
  • Requires Certification

Specifications

Blade Length (in):
1-2/5 in
Collection:
Code Blue®
Color Finish Name:
Polished Steel
Cutting Capacity:
2 in - 4 in
Jaw Depth (in):
1.4 in
Length:
9-19/50 in
Material:
Alloy Steel
Number of Tools Included:
1
Tool Type:
Cutter, Clip
Weight:
0.93 lb
Width:
3-22/25 in