7-5/8 in. Plier
Code Blue® 7-5/8 in. Plier
Product Details
Product Details
- Fine side cutter
- Crosshatch pattern on jaws grips work tightly
- PermaLock® fastener eliminates nut and bolt failure
- Patented reinforcing edge minimizes stress breakage
- Channellock® uses high-carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
- Made in USA
Documents
Specifications
- Collection:
- Code Blue®
- Color Finish Name:
- Polished Steel
- Handle Material:
- Vinyl
- Jaw Depth (in):
- 1.71 in
- Length:
- 7-5/8 in
- Material:
- High Carbon Steel
- Material Type:
- C1080
- Number of Tools Included:
- 1
- Tool Type:
- Pliers