This product requires certification to purchase.

You last purchased this on
 
Channellock

Code Blue®

  • Fast #
  • Part #C812WCB
  • Item #3350174
  • Manufacturer Part #812WCB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Channellock

Code Blue®

  • Fast #
  • Part #C812WCB
  • Item #3350174
  • Manufacturer Part #812WCB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • WIDE jaws offer up to 25% extra capacity, supporting larger nuts and bolts
  • LONGER jaws grip better and provide greater access in tight spaces
  • MEASUREMENT SCALES are laser engraved (in. on front, mm. on reverse) and are handy for sizing nuts, pipe and tube diameters
  • PRECISE 4-thread knurl improves adjustment accuracy
  • OPTIMAL head width and non-protruding jaws allow accessibility for hard to reach applications
  • CODE BLUE® comfort grips
  • RUGGED Chrome Vanadium steel construction
  • CHROME finish for ultimate rust prevention
  • Requires Certification

Documents


Specifications

Collection:
Code Blue®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Jaw Capacity (in):
1.5 in
Length:
12 in
Material:
Chrome Vanadium Steel
Maximum Capacity:
1-1/2 in
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thickness:
0.74 in
Tool Type:
Adjustable Wrench
Weight:
1.79 lb
Width:
4-1/2 in
WrenchType:
Adjustable