This product requires certification to purchase.

You last purchased this on
 
Channellock

  • Fast #
  • Part #CWS2
  • Item #4510377
  • Manufacturer Part #WS-2
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Channellock

  • Fast #
  • Part #CWS2
  • Item #4510377
  • Manufacturer Part #WS-2
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Set Includes: 6" & 10" Wide adjustable wrench
  • Greater jaw capacity supports larger nuts and bolts
  • Longer jaws grip better, thinner jaws give greater access in tight spaces
  • Measurement scales (in. on front mm. on reverse) are handy for sizing nuts, pipe and tube diameters
  • 4 thread knurl & non-protruding jaws provide greater capacity; minimal head width improves performance in confined spaces
  • Chrome Vanadium steel construction
  • Made in Spain
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
GSA Approved:
No
Length:
12 in
Material:
Chrome Vanadium Steel
Number of Pieces:
2 Piece
Number of Tools Included:
2
Proposition 65:
WARNING. This product can expose you to chemicals including nickel, lead, and chromium which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Tool Type:
Adjustable Wrench
Weight:
1.37 lb
Width:
6-1/2 in
WrenchType:
Adjustable