This product requires certification to purchase.

9-1/2 x 1.25 in. Plier

You last purchased this on
 
Channellock

Griplock® 9-1/2 x 1.25 in. Plier

  • Fast #
  • Part #CGL10
  • Item #392525
  • Manufacturer Part #GL10
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Channellock

Griplock® 9-1/2 x 1.25 in. Plier

  • Fast #
  • Part #CGL10
  • Item #392525
  • Manufacturer Part #GL10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Special jaw design accommodates many shapes.
  • Ergonomically designed offset head for greater leverage
  • Right angle, laser heat-treated teeth grip better and last longer
  • CHANNELLOCK® uses high-carbon steel for superior performance on the job and specially coated for ultimate rust prevention
  • CHANNELLOCK BLUE® grips for comfort
  • Made in USA
  • Requires Certification

Specifications

Collection:
Griplock®
Color Finish Name:
Black
Groove Positions:
5
Handle Material:
Vinyl
Jaw Capacity (in):
1.25 in
Jaw Depth (in):
1.34 in
Length:
9-1/2 in
Material:
High Carbon Steel
Material Type:
C1080
Number of Tools Included:
1
Thickness:
0.36 in
Tool Type:
Plier
Weight:
0.754 lb
Width:
3-22/25 in