This product requires certification to purchase.

Pliers

You last purchased this on
 
CHANNELLOCK®

Pliers

  • Fast #
  • Part #CPC2
  • Item #987587
  • Manufacturer Part #PC-2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
CHANNELLOCK®

Pliers

  • Fast #
  • Part #CPC2
  • Item #987587
  • Manufacturer Part #PC-2
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Set INCLUDES: 9-1/2-inch Tongue & Groove Pliers, 7-inch XLT™ Diagonal Cutting Pliers, 8-inch Long Nose Pliers with side cutter, and 8-inch Slip Joint Pliers
  • Model 420®: The ORIGINAL STRAIGHT JAW Tongue and Groove Pliers provide a strong, versatile grip for use in both directions
  • Model 337: XTREME LEVERAGE TECHNOLOGY (XLT™) increases performance and reduces hand fatigue
  • Model 317: PRECISE narrow nose design provides accessibility for hard-to-reach applications
  • Model 528: 2-POSITION adjustment accommodates various sizes
  • FORGED high carbon steel for maximum strength and durability is specially coated for ultimate rust prevention.
  • CHANNELLOCK BLUE® grips for comfort
  • 100% MADE IN USA
  • Requires Certification

Specifications

Color Finish Name:
Polished Steel
Handle Material:
Plastisol
Handle Type:
Grip
Material:
High Carbon Steel
Number of Pieces:
1 Piece
Number of Tools Included:
4
Tool Type:
Tongue and Groove Pliers
Weight:
3.032 lb
Width:
11-7/20 in