This product requires certification to purchase.

1-1/4 x 8 in. Plier

You last purchased this on
 
Channellock

SpeedGrip™ 1-1/4 x 8 in. Plier

  • Fast #
  • Part #C428X
  • Item #9413349
  • Manufacturer Part #428X
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Channellock

SpeedGrip™ 1-1/4 x 8 in. Plier

  • Fast #
  • Part #C428X
  • Item #9413349
  • Manufacturer Part #428X
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • FAST and EASY push-button adjustment locks securely into undercut channels
  • STRONG, laser heat-treated crosshatch teeth grip 2.5X better than traditional CHANNELLOCK 90-degree teeth
  • SOLID alloy steel fastener is strong and dependable
  • SAFE-T-STOP® feature prevents finger pinch
  • REAMING feature for easily deburring pipe
  • FORGED high carbon U.S. steel for ultimate strength is specially coated for rust prevention
  • CHANNELLOCK BLUE® molded non-slip grips for ultimate control and comfort
  • 100% MADE IN USA
  • Requires Certification

Specifications

Collection:
SpeedGrip™
Handle Length (in):
5 in
Handle Material:
Comfort Grip
Jaw Capacity (in):
1-1/4 in
Length:
8 in
Material:
High Carbon Steel
Shank Style:
Straight
Tool Type:
Tongue & Groove Pliers