This product requires certification to purchase.

430X SPEEDGRIP™ 10 in. Tongue & Groove Plier

You last purchased this on
 
Channellock

SpeedGrip™ 430X SPEEDGRIP™ 10 in. Tongue & Groove Plier

Brand image
You last purchased this on
 
Channellock

SpeedGrip™ 430X SPEEDGRIP™ 10 in. Tongue & Groove Plier

  • Fast #
  • Part #C430X
  • Item #7845085
  • Manufacturer Part #430X
4.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • FAST and EASY push-button adjustment locks securely into undercut channels
  • STRONG, laser heat-treated crosshatch teeth grip 2.5X better than traditional CHANNELLOCK 90-degree teeth
  • SOLID alloy steel fastener is strong and dependable
  • SAFE-T-STOP® feature prevents finger pinch
  • REAMING feature for easily deburring pipe
  • FORGED high carbon U.S. steel for ultimate strength is specially coated for rust prevention
  • CHANNELLOCK BLUE® molded non-slip grips for ultimate control and comfort
  • 100% MADE IN USA
  • Requires Certification

Documents


Specifications

Collection:
SpeedGrip™
Color Finish Name:
Polished
GSA Approved:
No
Groove Positions:
7
Handle Length (in):
6 in
Handle Type:
Comfort Grip
Height:
22/50 in
Jaw Capacity (in):
2 in
Jaw Depth (in):
0.5 in
Jaw Width (in):
1.38 in
Length:
9-51/100 in
Number of Tools Included:
1
Thickness:
0.53 in
Tool Type:
Tongue & Groove Pliers
Weight:
1.08 lb


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com