WideAzz®
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20 Pallet: 1400-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Xtra Slim 3/16" jaws
- Allows access to previously impossible to reach areas
- Extra wide opening
- Longer jaws grip better, Thinner jaws give greater access in tight spaces
- 4 thread knurl & non-protruding jaws provide greater capacity; minimal head width improved performance in confined spaces
- Precise jaw design grips tight the first time, every time
- Measurement scales (in. on front mm. on reverse) are handy for sizing nuts, pipe and tube diameters
- 4 thread knurl & non-protruding jaws provide greater capacity; minimal head width improves performance in confined spaces
- Chrome Vanadium steel construction
- Code Blue® grips are designed for durability and comfort
Specifications
- Collection:
- WideAzz®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Jaw Capacity (in):
- 1.5 in
- Length:
- 8-49/100 in
- Material:
- Chrome Vanadium Steel
- Maximum Capacity:
- 1-1/2 in
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Thickness:
- 0.55 in
- Tool Type:
- Adjustable Wrench
- Weight:
- 0.75 lb
- Width:
- 3-469/500 in
- WrenchType:
- Adjustable