XLT™
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- XLT™ Xtreme Leverage Technology means considerably less force required to cut than traditional high leverage
- Sleeker, Lighter design, streamlined for easier handling
- Crosshatch pattern on jaws grips work tightly
- Laser heat-treated cutting edges last longer
- Only CHANNELLOCK® uses a knife and anvil style cutting edge to ensure perfect mating and superior cutting edge life
- High carbon steel for superior performance on the job, and an ultimate rust preventative coating
- CHANNELLOCK BLUE® grips for comfort
Specifications
- Collection:
- XLT™
- Color Finish Name:
- Polished Steel
- Handle Material:
- Vinyl
- Jaw Capacity (in):
- 2.96 in
- Jaw Depth (in):
- 2.96 in
- Length:
- 7-81/100 in
- Material:
- High Carbon Steel
- Material Type:
- C1080
- Number of Tools Included:
- 1
- Thickness:
- 0.39 in
- Tool Type:
- Plier
- Weight:
- 0.44 lb
- Width:
- 2-22/25 in