ANBR 3 100W MED BATH LGHT *CHAPAR
Chaparral ANBR 3 100W MED BATH LGHT *CHAPAR
Product Details
Product Details
- Requires 3 Medium 100-watt bulbs (not included)
- Sturdy Metal, Resin construction
- Suitable for Dry Locations
- 1 Year Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Chaparral
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Resin
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 23-87/100 in