This product requires certification to purchase.

8-3/4 in. 3.5 gal Concrete Open Head Sprayer

You last purchased this on
 
Chapin Manufacturing

8-3/4 in. 3.5 gal Concrete Open Head Sprayer

  • Fast #
  • Part #C19049
  • Item #7504926
  • Manufacturer Part #19049
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chapin Manufacturing

8-3/4 in. 3.5 gal Concrete Open Head Sprayer

  • Fast #
  • Part #C19049
  • Item #7504926
  • Manufacturer Part #19049
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 3.5 Gallon Tri-Poxy tank - triple protection against rust, corrosion and damage from dents
  • 4 in wide mouth opening for easy filling and cleaning
  • Compatible for most professional concrete applications and extreme chemicals including Acetone and petroleum solvent
  • Brass pump, wand, nozzle and shut-off with lock-on feature
  • Unique Tri-Lock seal feature that locks the pump cap tight
  • 48 in reinforced hose with threaded fitting
  • Requires Certification

Specifications

Capacity:
3.5 gal
Height:
27 in
Length:
8-3/4 in
Material:
Brass
UL Listed:
No
Weight:
10.5 lb
Width:
8-3/4 in