This product requires certification to purchase.

Chariot 3 Iscrub 26

You last purchased this on
 

Chariot™ Chariot 3 Iscrub 26

  • Fast #
  • Part #K10080740
  • Item #9614469
  • Manufacturer Part #1.008-074.0
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 

Chariot™ Chariot 3 Iscrub 26

  • Fast #
  • Part #K10080740
  • Item #9614469
  • Manufacturer Part #1.008-074.0
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Chariot™ 3 iScrub 26 floor scrubber allows you to double your productivity as compared to standard walk-behind scrubbers.
  • This efficient unit, in its third generation of stand-on cleaning equipment, is an innovative stand-on automatic scrubber that has continually been refined through Kärcher's years of innovative design and expertise in the stand-on cleaning equipment arena.
  • This unique scrubber features a 26-inch scrub pad width, 25-gallon solution tank, 28-gallon recovery tank, and it has the ability to scrub 27,639 square feet per hour, making it an ideal floor scrubber for mid-sized to large facilities.
  • Its clear and simple control panel significantly reduces training time, allowing for more consistent cleaning results.
  • It also offers six cleaning modes including an EcoMode and EcoPlus mode for quiet, less intrusive daytime cleaning.
  • On-board charging is available for simple operation.
  • Finally, this machine is easy to maintain with a hygienic tank system for recovery solution, auto-adjust squeegee, and a maintenance-friendly scrub deck.
  • Get a quick return on your investment with the Chariot™ 3 iScrub 26 floor scrubber by Kärcher.
  • Requires Certification

Specifications

Battery Size:
12V, 12V, 12V
Cleaning Path:
26 in
Collection:
Chariot™
Color Finish Name:
Grey
Height:
50 in
Horsepower:
0.63 hp
Length:
56-1/2 in
Product Type:
Floor Scrubber
Weight:
825 lb
Width:
33 in