1/2 in. x 150 ft. Plain End Schedule SDR 11 Plastic Pressure Pipe
1/2 in. x 150 ft. Plain End Schedule SDR 11 Plastic Pressure Pipe
Frequently Purchased Together
Product Details
Product Details
- Cream colored pipe and fittings used for hot and cold water distribution
- Copper Tube Size intended for pressure use
- Resistant to corrosion, pitting and scaling
- For use where systems will not exceed 180 deg F at 100 psi
- For use where systems will not exceed 180° F at 100 psi
- ASTM Specifications: ASTM D-2846
- NSF certified
Specifications
- ASTM:
- ASTM D-2846, ASTM D-1784
- Application:
- Residential
- Color Finish Name:
- Cream
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- Length:
- 150 ft
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 180
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: This product can expose you to chemicals including Titanium Dioxide which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Schedule Class:
- SDR 11
- Wall Thickness:
- 0.068 in