This product requires certification to purchase.

1-1/2 in. PVC DWV Tray Adapter

You last purchased this on
 
CHARLOTTE PIPE

1-1/2 in. PVC DWV Tray Adapter

  • Fast #
  • Part #PDWVTAJ
  • Item #8205759
  • Manufacturer Part #PVC 00113 0600
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
CHARLOTTE PIPE

1-1/2 in. PVC DWV Tray Adapter

  • Fast #
  • Part #PDWVTAJ
  • Item #8205759
  • Manufacturer Part #PVC 00113 0600
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1260
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification

Specifications

ASTM:
ASTM D 1784, ASTM D 2665, ASTM D 3311
Application:
DWV
CSA Certified:
No
Color Finish Name:
White
End Connection 1:
Hub
End Connections:
Hub
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Tray Plug Adapter
IAPMO Listed:
No
Length:
2-53/200 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
40