3/4 in. PVC Schedule 40 Deep Socket Coupling
3/4 in. PVC Schedule 40 Deep Socket Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Made in USA. PVC Schedule 40 fittings are for pressure applications have high impact strength and are intended for systems that will not exceed 140° F. It is non-toxic, lightweight and easy to install.
- White fittings that are used in potable water applications only
- Intended for pressure use
- PVC Schedule 40 Pipe and Pressure Fittings are used in irrigation, underground sprinkler systems, swim pools, outdoor applications and cold water supply lines
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2466
- Application:
- Pressure
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40
- Weight:
- 0.069 lb