This product requires certification to purchase.

6 in. PVC DWV 2-Way Cleanout Tee

You last purchased this on
 
CHARLOTTE PIPE

6 in. PVC DWV 2-Way Cleanout Tee

  • Fast #
  • Part #PDWVCOTU
  • Item #10434145
  • Manufacturer Part #PVC 00448 1000
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
CHARLOTTE PIPE

6 in. PVC DWV 2-Way Cleanout Tee

  • Fast #
  • Part #PDWVCOTU
  • Item #10434145
  • Manufacturer Part #PVC 00448 1000
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • White fittings used in sanitary drain, waste, and vent (DWV), sewer and drainage applications
  • Not intended for pressure use
  • For use where systems will not exceed 140° F
  • Lightweight, easy to install
  • Easy to install and Made in the USA. PVC is lightweight, requires no special tools for cutting and is installed by solvent cementing.
  • Requires Certification

Specifications

ASTM:
ASTM D 1784, ASTM D 2665, ASTM D 3311
Application:
DWV
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Cleanout Tee
Material:
Plastic
Material Type:
DWV-PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF STANDARD 14
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40