1-1/4 in. x 20 ft. Plastic Pipe
1-1/4 in. x 20 ft. Plastic Pipe
Package Quantity Info:
Foot: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Geothermal
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 1-1/4 in