6G Aluminum Inhb Propyl Glycol
Aluminum-Safe 6G Aluminum Inhb Propyl Glycol
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Combines 70% propylene glycol with acid neutralizer, scale inhibitor and a chelate agent for high efficiency and triple protection against corrosion
- Effective in heat exchangers, hydronics heating, solar systems and chilled water systems containing aluminum or other ferrous and non-ferrous metals
- Burst protection: -100° F
Documents
Specifications
- Collection:
- Aluminum-Safe
- Color:
- Orange
- Material:
- Plastic
- Material Type:
- Propylene
- Size:
- 6 gal