5 gal. Heavy Duty Propelyne Glycol Concentrate
Dowfrost® 5 gal. Heavy Duty Propelyne Glycol Concentrate
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Specially designed package of industrial corrosion inhibitors
- Fluid is dyed to aid in leak detection
Documents
Specifications
- Collection:
- Dowfrost®
- Color:
- Yellow
- Material:
- Glycol
- Product Type:
- Glycol
- Size:
- 5 gal