1 in. MPT Schedule 80 Polypropylene Coupling
1 in. MPT Schedule 80 Polypropylene Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Do not use or test with compressed air or other gases
- Universal Part No. 2830
- Maximum service temperature 180°F
- Recommended for intermittent service not exceeding 20 psi
Specifications
- ASTM:
- ASTM D-4101
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 20 psi
- Schedule Class:
- 80
- UPC:
- 039923091840