2 in. Threaded Schedule 80 Heavy Duty PVC Flange
2 in. Threaded Schedule 80 Heavy Duty PVC Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Do not use or test with compressed air or other gases
- Female NPT thread connections and flange connections compatible with ANSI B16.5 Class 150
- One-piece solid design
- Universal part no. 852
- Maximum service temperature 140° F
- Design stress of 2,000 psi at 73° F
Specifications
- ANSI:
- ANSI B16.5, ANSI Class 150, ANSI 14, ANSI 61
- ASTM:
- ASTM F-1970
- Clean Bagged:
- No
- Color Finish Name:
- Dark Grey
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Flange
- Flange Type:
- Threaded
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF:
- NSF 14, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Schedule Class:
- 80