This product requires certification to purchase.

2 x 1 in. MPT x FPT Sch. 80 Polypropylene Bushing

You last purchased this on
 
Chemtrol

2 x 1 in. MPT x FPT Sch. 80 Polypropylene Bushing

  • Fast #
  • Part #C611834KG
  • Item #4849625
  • Manufacturer Part #CC05550
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chemtrol

2 x 1 in. MPT x FPT Sch. 80 Polypropylene Bushing

  • Fast #
  • Part #C611834KG
  • Item #4849625
  • Manufacturer Part #CC05550
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372
ASTM:
ASTM D-4101
Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1 in
Fitting Sizes:
2 in x 1 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
20 psi
Schedule Class:
80