This product requires certification to purchase.

2 x 1 in. Spigot x FPT 300# Sch. 80 CPVC Bushing

You last purchased this on
 
Chemtrol

Corzan® 2 x 1 in. Spigot x FPT 300# Sch. 80 CPVC Bushing

  • Fast #
  • Part #C51183KG
  • Item #4850083
  • Manufacturer Part #CB12600
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chemtrol

Corzan® 2 x 1 in. Spigot x FPT 300# Sch. 80 CPVC Bushing

  • Fast #
  • Part #C51183KG
  • Item #4850083
  • Manufacturer Part #CB12600
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61-G
ASTM:
ASTM F-439
Clean Bagged:
No
Collection:
Corzan®
Color Finish Name:
Light Grey
End Connection 1:
Spigot
End Connection 2:
FPT
End Connections:
Spigot x FPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1 in
Fitting Sizes:
2 in x 1 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
210
NSF:
NSF 14, NSF 61-G
NSF Certified:
Yes
Pressure - Maximum:
2000 psi
Schedule Class:
80