1/2 in. Plastic Full Port Union Socket Weld 150# Ball Valve
Model C 1/2 in. Plastic Full Port Union Socket Weld 150# Ball Valve
Product Details
Product Details
- Rated at 150 psi with non-shock water service at 73°F
- Designed, with an energizer O-ring beneath the PTFE seat, Model D and C valves automatically adjust for seat wear
- Full-port design produces minimum flow restriction with the lowest possible pressure-drop
- Valves are manufactured and assembled without exposure to silicone compounds
- Distinctive red handle indicates “open/close” and direction of flow at a distance
- Maximum service temperature 180°F
- True Bloc® design
- Female thermo-seal socket fusion connections
- Do not use or test with compressed air or other gases
- ASTM D4101 material
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.5
- ASME:
- ASME B1.20.1, ASME B16.5
- ASTM:
- ASTM D-1598, ASTM D-2837, ASTM D-4101, ASTM F-1970, ASTM F-656
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Model C
- Color Finish Name:
- Natural
- End Connection 1:
- Union Socket Weld
- End Connection 2:
- Union Socket Weld
- End Connections:
- Union Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- PVC
- IAPMO Listed:
- No
- Length:
- 4-19/100 in
- MA Approved:
- No
- Material:
- Plastic, Rubber
- Material Type:
- FKM, Polypropylene
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- Recommended Valve Application:
- Chemical Processing, Food Processing, Pharmaceutical, Water
- Schedule Class:
- 80
- UL Listed:
- No
- Valve Body Material:
- Polypropylene
- Valve Body Style:
- Ball
- Valve Bonnet Type:
- Union
- Valve Operator:
- Direct Operated
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 0.32 lb
- cUPC Certified:
- No