This product requires certification to purchase.

3/4 in. Plastic Full Port Union Socket Weld 150# Ball Valve

You last purchased this on
 
Chemtrol

Model C 3/4 in. Plastic Full Port Union Socket Weld 150# Ball Valve

  • Fast #
  • Part #CS62TBVF
  • Item #4221770
  • Manufacturer Part #MN909A8
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chemtrol

Model C 3/4 in. Plastic Full Port Union Socket Weld 150# Ball Valve

  • Fast #
  • Part #CS62TBVF
  • Item #4221770
  • Manufacturer Part #MN909A8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Rated at 150 psi with non-shock water service at 73°F
  • Designed, with an energizer O-ring beneath the PTFE seat, Model D and C valves automatically adjust for seat wear
  • Full-port design produces minimum flow restriction with the lowest possible pressure-drop
  • Valves are manufactured and assembled without exposure to silicone compounds
  • Distinctive red handle indicates “open/close” and direction of flow at a distance
  • Maximum service temperature 180°F
  • True Bloc® design
  • Female thermo-seal socket fusion connections
  • Do not use or test with compressed air or other gases
  • ASTM D4101 material
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI B16.5
ASME:
ASME B1.20.1, ASME B16.5
ASTM:
ASTM D-1598, ASTM D-2837, ASTM D-4101, ASTM F-1970, ASTM F-656
BAA Compliant:
No
Clean Bagged:
No
Collection:
Model C
Color Finish Name:
Natural
End Connection 1:
Union Socket Weld
End Connection 2:
Union Socket Weld
End Connections:
Union Socket Weld
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
PVC
IAPMO Listed:
No
Length:
5 in
MA Approved:
No
Material:
Plastic, Rubber
Material Type:
FKM, Polypropylene
Maximum Temperature:
180
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
Recommended Valve Application:
Chemical, Foodservice, Pharmaceutical, Potable Water
Schedule Class:
80
UL Listed:
No
Valve Body Material:
Polypropylene
Valve Body Style:
Ball
Valve Bonnet Type:
Union
Valve Operator:
Direct Operated
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Ball Valve
Weight:
0.58 lb
cUPC Certified:
No