3 in. CPVC Socket Check Valve
S51BC-E 3 in. CPVC Socket Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Spring loaded
- Soft seated
- Bronze body
- Automatic reseating
- Non-mechanical seat-to-disc alignment will not stick or freeze
- Valve protects hot water heating boiler equipment from excessive pressure
- Bronze body with stainless steel spring
- Seat is located above drain to prevent water from being trapped and sediment from fouling the seat
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61
- ASTM:
- ASTM F-1970
- Collection:
- S51BC-E
- Color Finish Name:
- Light Grey
- End Connection 1:
- Union
- End Connection 2:
- Socket Weld
- End Connections:
- Union x Socket Weld
- FM Approved:
- No
- Height:
- 7-17/100 in
- IAPMO Listed:
- No
- Length:
- 9-49/50 in
- Material:
- Plastic, Rubber
- Material Type:
- CPVC, EPDM
- Maximum Temperature:
- 210
- Minimum Temperature:
- 73
- NSF:
- NSF 14, NSF 372, NSF 61-9 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Schedule Class:
- 80
- UL Listed:
- No
- Valve Body Material:
- CPVC
- Valve Body Style:
- Ball-check
- Valve Disc Material:
- CPVC
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Ball Check Valve
- Weight:
- 10.257 lb
- Width:
- 7-17/100 in