1/4 in. Inflation Fitting
1/4 in. Inflation Fitting
Frequently Purchased Together
Product Details
Product Details
- Multi-use inflation valve
- Works for a variety of testing balls
Specifications
- Color Finish Name:
- Chrome
- Fits Pipe Size:
- 1/4 in
- Height:
- 5/8 in
- Material:
- Brass
- Product Type:
- Inflation Fitting
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Weight:
- 0.063 lb