10 Fin Set 5% Deflector
10 Fin Set 5% Deflector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1040-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cherne® Fin Style Deflection Gauges are used to test flexible sewer pipe for out-of-roundness or deflection per ASTM specifications D3034 and F679. They are designed to be field verified by inspectors without the use of a proving ring.
- A repair kit is available to fix small tears and punctures
- Assembles without tools
- All sizes fit through standard 24 in. manhole
- Fins for 4 in.-15 in. gauges have skid size equal to the nominal pipe size-gauge will meet regional codes and will not tip in the line
Specifications
- ASTM:
- ASTM D-3034, ASTM F-679
- Application:
- SDR 35 Pipe
- Fits Pipe Size:
- 10 in
- Height:
- 1/4 in
- Length:
- 11 in
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Tool Type:
- Gauge
- Weight:
- 3 lb
- Width:
- 4 in