This product requires certification to purchase.

10 in. Mandrel Accessory

You last purchased this on
 
Cherne

10 in. Mandrel Accessory

  • Fast #
  • Part #C285617
  • Item #438039
  • Manufacturer Part #285617
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cherne

10 in. Mandrel Accessory

  • Fast #
  • Part #C285617
  • Item #438039
  • Manufacturer Part #285617
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For 4 in - 15 in aluminum fin sets
  • For 4" to 15" fin sets
  • Requires Certification

Documents


Specifications

Diameter:
10 in
Height:
3-1/2 in
Length:
10 in
Material:
Aluminum
Weight:
3.1 lb