100 psi 5 ft. Hose Extension
100 psi 5 ft. Hose Extension
-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3/16" ID Extension Hose
- Standard tire fitting connections
- Durable
- Ideal for use in plumbing applications
Documents
Specifications
- Application:
- Inflation Testing, Plumbing
- Color Finish Name:
- Yellow
- Height:
- 6 in
- Length:
- 5 ft
- Material:
- Rubber
- Number of Tools Included:
- 1
- Pressure - Maximum:
- 100 psi
- Product Type:
- Hose Extension
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Weight:
- 0.45 lb