24 in. Mandrel Assembly
24 in. Mandrel Assembly
Frequently Purchased Together
Product Details
Product Details
- For 18 in - 48 in aluminum fin sets
- 24 in. Cherne Mandrel for 18 in. to 48 in. aluminum fin sets
Documents
Specifications
- Diameter:
- 24 in
- Height:
- 5 in
- Length:
- 24 in
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Weight:
- 6.7 lb