3 in. DWV Cleanout Plug
3 in. DWV Cleanout Plug
Frequently Purchased Together
Product Details
Product Details
- Quick and easy mechanical operation
- High test pressures, up to 150 ft/ 65 psi
- No tools required, install and remove in seconds
- Fits PVC, ABS, and Cast Iron cleanout tees
- Durable and replaceable rubber pads
- 2 stage locking mechanism, locks into test and drain positions
- No backsplash draining
- Please refer to the Oatey Limited Warranty for warranty details
Specifications
- Application:
- DWV
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber, Cast Iron
- Material Type:
- PVC, ABS
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 65 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 3 in
- Tool Type:
- Test Plug
- UL Listed:
- No