48 in. SDR 26 7.5% Fin Set
48 in. SDR 26 7.5% Fin Set
Product Details
Product Details
- Cherene 7.5% Aluminum Fin Sets for PS 115 (SDR-26) Pipe per ASTM F679 (18" - 48" Dia.)
- Lightweight, corrosion-resistant
- Field-verifiable without a proving ring
- Assembles without tools
- All sizes fit through standard 24" manhole
- Fins for 4"-15" gauges have skid size equal to the nominal pipe size-gauge will meet regional codes and will not tip in the line
- Nine-fin design ensures testing accuracy
- Open design allows gravel and debris pass-through
Specifications
- ASTM:
- ASTM F-679
- Application:
- Commercial, Industrial, Municipal, Residential, SDR26 Sewer Pipe
- Fits Pipe Size:
- 48 in
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Tool Type:
- Fin Sets
- Weight:
- 19 lb