This product requires certification to purchase.

6 - 10 in. Fins Aluminum Deflection Gauge Set

You last purchased this on
 
Cherne

6 - 10 in. Fins Aluminum Deflection Gauge Set

  • Fast #
  • Part #C285005
  • Item #1192318
  • Manufacturer Part #285005
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cherne

6 - 10 in. Fins Aluminum Deflection Gauge Set

  • Fast #
  • Part #C285005
  • Item #1192318
  • Manufacturer Part #285005
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For SDR 35 pipe
  • 5 percent deflection aluminum fins set
  • Lightweight, corrosion-resistant
  • Field-verifiable without a proving ring
  • Assembles without tools
  • Nine-fin design ensures testing accuracy
  • Open design allows gravel and debris pass-through
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3034
Application:
SDR 35 Pipe
Color Finish Name:
Silver
Diameter:
8 in
Fits Pipe Size:
6 in - 10 in
Height:
8 in
Material:
Aluminum
Product Type:
Deflection Gauge Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Weight:
18 lb