65 psi Shut Off Valve and Gauge
65 psi Shut Off Valve and Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Quick and easy mechanical operation
- High test pressures, up to 150 ft/ 65 psi
- No tools required, install and remove in seconds
- Fits PVC, ABS, and Cast Iron cleanout tees
- Durable and replaceable rubber pads
- 2 stage locking mechanism, locks into test and drain positions
- No backsplash draining
- Please refer to the Oatey Limited Warranty for warranty details
Specifications
- Material:
- Rubber
- Product Type:
- Shut Off Valve and Gauge
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov