8 - 12 in. SDR26 Deflection Test Gauge Set
8 - 12 in. SDR26 Deflection Test Gauge Set
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Accurately tests plastic pipe installations to ensure against pipe deflection
- Innovative design allows for rocks and debris to easily pass through, virtually eliminating false readings
- Constructed of lightweight aluminum, gauges will not rust and are 75 percent lighter than comparable steel models
- Sets includes: Mandrel assembly, fin sets and case
- Single size aluminum or steel deflection gauges are also available
- Accurately sized to 0.1" to meet ASTM requirements
- This testing ensures that flexible pipe has been properly bedded and back-filled to give optimum performance
- Deflection 5 percent
Specifications
- ASTM:
- ASTM D-3034
- Application:
- SDR 26 Pipe
- Color Finish Name:
- Silver
- Fits Pipe Size:
- 8 in - 12 in
- Height:
- 7 in
- Material:
- Aluminum
- Product Type:
- Deflection Gauge Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Weight:
- 17.4 lb