8 in. Gauge
8 in. Gauge
Frequently Purchased Together
Product Details
Product Details
- Durable construction resists corrosion
- Conforms to mandrel sizing specification, the blade length is equal to or greater than the nominal pipe size
- Nine-arm design ensures testing accuracy
- Open design allows gravel and debris pass-through
Documents
Specifications
- Application:
- SDR 35 Pipe
- Color Finish Name:
- Zinc Plated
- Material:
- Steel
- Number of Tools Included:
- 1
- Pipe Capacity:
- 8 in
- Product Type:
- Gauge
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Weight:
- 7 lb